Shop All Traffic Signs
Brady
Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129493
Mfr # 129493
Zoro # G7400290
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend FedEx Pick Up
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 129493
- Zoro # G7400290
- UPC # 754473785635
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Traffic Sign |
Header | No Header |
Legend | FedEx Pick Up |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Symbol | None |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- JUSTRITE Aerosol Can Disposal with Counter (28230)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, No Trespassing Or Loitering Sign, Portrait (OS-NS-A-1824-V-14959)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, L (905L)
- BRADY Traffic Sign, 24 in H, 24" W, Aluminum, Diamond, No Text, 124609 (124609)
- BRADY Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 124401 (124401)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Traffic Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (129495)
- BRADY Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033 (57033)
- BRADY Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 129432 (129432)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-LF (03-550-LF)
- Brady Traffic Signs