Shop All Traffic Signs
Brady
Traffic Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 129498
Mfr # 129498
Zoro # G7384181
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Ups Pick Up
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 129498
- Zoro # G7384181
- UPC # 754473785680
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Traffic Sign |
Header | No Header |
Legend | Ups Pick Up |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Double-Sided | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Symbol | None |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- PIP Qualatrile XC, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, White (Q095XL)
- SIMPLEX Spill Containment Boom, 50 ft., 8 In. (SIMPLEX 50')
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK251VP (MSMK251VP)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- BRADY Traffic Sign, 18" Height, 18 in Width, Plastic, Diamond, No Text (124580)
- BRADY Warning Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (103850)
- BRADY Traffic Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, 124401 (124401)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, No Text, 134193 (134193)
- BRADY Brady Speed Limit 15, HIP Reflective Speed Limit Sign, Aluminum, 18inW x 24inH (94212)
- NMC Two Way Traffic Ahead, TM517K (TM517K)
- Brady Traffic Signs