Shop All Traffic Signs
Brady
Traffic Sign, 10" Height, 14 in Width, Polyester, Rectangle, English
Mfr # 129500
Zoro # G8443622
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Ups Pick Up
- Width 14 in
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 129500
- Zoro # G8443622
- UPC # 754473785703
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10" |
Details
Item | Traffic Sign |
Header | No Header |
Legend | Ups Pick Up |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Symbol | None |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 10 In., Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 4" W, 18" H (480X79)
- SAFEWAZE Retractable Steel Bracket for behind the web (SW-9012)
- ABUS Lockout Padlock, KA, Green, 1-3/4"H (74HB/40-75 KA GREEN)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 12 in Length (9372)
- BRADY Traffic Sign, 10" Height, 14 in Width, Aluminum, Rectangle, English (129492)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, English, 134177 (134177)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129499 (129499)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129493 (129493)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- Brady Signs