Shop All Flags, Flares, Paddles, and Triangles
Brady
Traffic Paddle Sign, 18 in Aluminum
Mfr # 57755
Zoro # G8634713
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 18 in
- Height 18 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 57755
- Zoro # G8634713
- UPC # 754473577551
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Width | 18 in |
Height | 18 in |
Details
Item | Traffic Paddle Sign |
Header | No Header |
Legend | Stop |
Sign Shape | Octagon |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Symbol | None |
Legend Style | Text |
Double-Sided | Yes |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Traffic Paddle Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 3XL (CEC2NV RG 56)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (12 pair) (48-73-8722B)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- ENPAC Drop Ceiling Leak Diverter, 24" W x 24" L (4622-YE-DC)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- TRUCK-LITE 3in. Round, Red, Reflector, 1 Screw/Nail/Rivet (98006R)
- GROTE MOLEN GROTE PERLUX 71422 Emergency Kit - 3 Reflective Triangles (G17-71422)
- ZERODARK LED Roadside Flare Safety Puck (SZRFP05)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- Brady Flags, Flares, Paddles, and Triangles