Shop All Flags, Flares, Paddles, and Triangles
Brady
Traffic Paddle Sign, 18 in Aluminum
Mfr # 55775
Zoro # G8626900
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Height 18 in
- Sign Shape Octagon
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 55775
- Zoro # G8626900
- UPC # 754473557751
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Width | 18 in |
Details
Item | Traffic Paddle Sign |
Header | No Header |
Legend | Stop |
Sign Shape | Octagon |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Sign Material | Aluminum |
Symbol | None |
Legend Style | Text |
Double-Sided | Yes |
Sign Legend Color | White |
Sign Legend Text Color | White |
Shape | Octagon |
Sign Color | Red, White |
Description
Traffic Paddle Sign, Height 18 in, Width 18 in, Sign Material Aluminum, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Overload Clutch (8512936)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Kit, Vinyl, 5 ft Long x 3 ft Wide, 1 in Thick (A1BZ2)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- MAGID RainMaster Heavyweight PVC Raincoat, XXL (R2014-XXL)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- EMI Light Baton, w/ Wrist Strap, 18-1/2" L (2080)
- MUTUAL INDUSTRIES Airport Flag W/ 60In Staff (14977-5)
- TAPCO 102230 3-1/4" Green Centermount Reflector, Plastic Backplate, RT-90G (102230)
- ELECTRIDUCT ED Road Emergency Beacon LED Flare KIT w/ Storage Case- Red/Blue (TS-FLED-KIT-RDBL)
- SURTEK Pvc Mesh Safety Flag (137607)
- Brady Flags, Flares, Paddles, and Triangles