Shop All Traffic Barricades
Brady
Traffic Cone, Vinyl, 28 in. H, Orange
Mfr # 80112
Zoro # G9403861
original price:
$54.88
9% off
new price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Vinyl
- Height 28
- Weight 5 lb
- Base Dimension 15 x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 80112
- Zoro # G9403861
- UPC # 754473801120
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 28 |
Base Dimension | 15 x 15 in |
Cone Height | 28 in |
Base Length | 15 in |
Base Width | 15 in |
Description
Traffic Cone, Base Color Fluorescent Orange, Product Type Traffic Cones, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping No, Cone Material Vinyl, Legend Blank, Base Length 15 in, Base Width 15 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material Vinyl, Cone Weight 5 lb, Base Shape Square, Cone Style Standard, Meets MUTCD Requirements Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 7 Men's Steel Hip Wader, Black (24009091)
- VIKING Viking FR 300D Trilobal Jkt Blk, XXXL (3907FRJ-XXXL)
- TILLMAN Cotton Welding Jacket (6230DHM)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1107800)
- BRADY Anchor Kit, Spring Steel, PK5 (97084)
- 2W INTERNATIONAL High Viz Cone Caddy (CCAD)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, Orange (TB-6-10)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Lags (71096TBY-LAGS)
- CORTINA SAFETY PRODUCTS Traffic cone, Vinyl, 28in H, Orange (03-500-10O)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- Brady Traffic Barricades