Shop All Marking and Warning Tapes
Brady
ToughStripe Max Floor Marking Tape 4 in W x 10 in H Vinyl Red Arrow 100/PK
Mfr # 170117
Zoro # G808582330
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.050 in
- Includes 100 Each
- Material Vinyl
- Application Floor Marking
- Adhesive Permanent Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170117
- Zoro # G808582330
- UPC # 754473640903
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Length | 10 in |
Details
Thickness | 0.050 in |
Includes | 100 Each |
Material | Vinyl |
Application | Floor Marking |
Adhesive | Permanent Acrylic |
Item - Anti-Slip Tapes | Floor Marking Tape |
Color | Red |
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL MIG Welding Gloves, Cowhide Palm, XL, PR (43-216)
- FIRST ALERT Plug In Co/Exp.Gas Alarm (1039760)
- SIGNMISSION OSHA, 18" Height, Aluminum, 24" x 18", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-1824-L-19513)
- NMC Caution Hard Hat And Safety Glasses In This Area Sign (CGA27PB)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104371)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Blue (170622)
- BRADY Floor Marking Tape, Blue, 3"W, 100ft (177023)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104447)
- SUPERIOR MARK Floor Markings, Xs, 2in, Green (IN-40-529I)
- Brady Marking and Warning Tapes