Shop All Marking and Warning Tapes
Brady
ToughStripe Max Floor Marking Tape 3.5 in Dia Vinyl Yellow Dot-Shaped 350/RL
Mfr # 170082
Zoro # G708582300
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.050 in
- Diameter 3.5 in
- Material Vinyl
- Adhesive Permanent Acrylic
- Application Floor Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170082
- Zoro # G708582300
- UPC # 754473640538
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 3.5 in |
Details
Thickness | 0.050 in |
Color | Yellow |
Item - Anti-Slip Tapes | Floor Marking Tape |
Material | Vinyl |
Adhesive | Permanent Acrylic |
Application | Floor Marking |
Includes | Roll of 350 Each |
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Large (40150-L)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- NEVS 1/4" Color Coding Dots Dark Green Sheet Form (DOT-14M Dk Green)
- TOUGHBUILT 7.48 in. L X 5.91 in. W Plastic 2-in-1 Knee Pads Gray One Size Fits All (TB-KP-101-2BES)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90971)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (90973)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl White (170645)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- INCOM Hazard Markng Tape, Yellow/Black, 2"x108ft (WT2110)
- Brady Marking and Warning Tapes