Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
ToughStripe Max Floor Marking Tape 3.5 in Dia Vinyl Green Dot-Shaped 350/RL
Mfr # 170076
Zoro # G808581487
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Thickness 0.050 in
- Includes Roll of 350 Each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170076
- Zoro # G808581487
- UPC # 754473640477
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Details
Item | Floor Marking Tape |
Color | Green |
Material | Vinyl |
Thickness | 0.050 in |
Includes | Roll of 350 Each |
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Blue, 10, PR (11-618)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- JUSTRITE 5 gal Red Steel (7250130)
- MSA SAFETY Cartridge Connector Gasket, Gray, 459035 (459035)
- BRADY 1/2" x 50 ft. Blue Border Line Tape (121128)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121120)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100' (132434)
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- BRADY Striped Anti-Slip Tape (78150)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- Brady Anti-slip tapes, Treads & Stair Nosings