Shop All Marking and Warning Tapes
Brady
ToughStripe Max Floor Marking Tape 3 in W x 8 in H Vinyl Green L-Shaped 20/PK
Mfr # 170114
Zoro # G908582414
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.050 in
- Adhesive Permanent Acrylic
- Length 8 in
- Application Floor Marking
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170114
- Zoro # G908582414
- UPC # 754473640873
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 8 in |
Width | 8 in |
Details
Thickness | 0.050 in |
Adhesive | Permanent Acrylic |
Item - Anti-Slip Tapes | Floor Marking Tape |
Color | Green |
Application | Floor Marking |
Material | Vinyl |
Includes | 20 Each |
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking corners of work cells and storage locations. Ideal for marking corners of work cells and storage locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Fire Exit, white text on red background, 14in X 10in Rigid Plastic, 10" W, 14" L, Landscape (OS-MISC-P-1014-L-19490)
- ANSELL FFE-775, Exam Gloves with Textured Fingertips, 4.7 mil Palm, Nitrile, Powder-Free, S (7), 50 PK (FFE-775-S)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- NMC Nyc Door Mount Exit Sign, Right, 4.5X13, Rigid (50R-2SN-R)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104318)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104451)
- BRADY Floor Marking Tape, Dot, 3-1/2In D, PK350 (104403)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Blue (471)
- Brady Marking and Warning Tapes