Shop All Marking and Warning Tapes
Brady
ToughStripe Max Floor Marking Tape 2 in W x 5 in H Vinyl Yellow L-Shaped 20/PK
Mfr # 170029
Zoro # G808582385
product price: $68.99
/pk 20, $3.45/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Permanent Acrylic
- Width 5 in
- Thickness 0.050 in
- Material Vinyl
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170029
- Zoro # G808582385
- UPC # 754473639600
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 5 in |
Length | 5 in |
Details
Adhesive | Permanent Acrylic |
Thickness | 0.050 in |
Material | Vinyl |
Color | Yellow |
Includes | 20 Each |
Application | Floor Marking |
Item - Anti-Slip Tapes | Floor Marking Tape |
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking corners of work cells and storage locations. Ideal for marking corners of work cells and storage locations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Icon LTE ANSI Class 3 Hi-Vis Rain Pants (P27122 XL)
- MCR SAFETY Multitask Brown Economy Leather, XL, PK12 (920XL)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0319RGLDXLG)
- DIXON Snoot BR F Swivel, 1-1/2"NSTxFNPT 1-1/2" (SF150F)
- BRADY Floor Tape, Blue/White, 3 inx100 ft, Roll (170004)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BRADY Floor Marking Tape, Cross, 2In, 5In L, PK20 (104469)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BRADY Floor Marking Tape, T, 2In W, 5In L, PK20 (104441)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- Brady Marking and Warning Tapes