Shop All Marking and Warning Tapes
Brady
ToughStripe Max Floor Marking Tape 2 in W x 5 in H Vinyl Blue T-Shaped 20/PK
Mfr # 170041
Zoro # G108582368
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Length 5 in
- Application Floor Marking
- Includes 20 Each
- Thickness 0.050 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170041
- Zoro # G108582368
- UPC # 754473639723
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 5 in |
Width | 5 in |
Details
Color | Blue |
Material | Vinyl |
Application | Floor Marking |
Includes | 20 Each |
Thickness | 0.050 in |
Item - Anti-Slip Tapes | Floor Marking Tape |
Adhesive | Permanent Acrylic |
Description
ToughStripe Max is designed to withstand wear and tear in high-traffic areas where sliding or dragging forces often occur, while maintaining the adhesive capabilities you've come to expect from ToughStripe. Provides greater thickness for resistance to cuts and scrapes in high-traffic areas. Durability in forklift and industrial vehicle traffic areas. Aggressive adhesive performance when you need it, easy removal when you don't. Easy installation with minimal tools. Ideal for marking corners of work cells and storage locations. Ideal for marking corners of work cells and storage locations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, M, 10 Gauge, A9, PR (29-0910B/8M)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60255)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 13 ft. Black/Yellow Belt (WMX140-YW-BYD-M-M-130)
- BRADY Floor Tape, Purple, 4 inx100 ft, Roll (170030)
- BRADY Rmvbl Marking Tape, Green, 3-3/4InW, PK10 (31551)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104311)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- BRADY Floor Tape, Red/White, 2 inx100 ft, Roll (170070)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104457)
- INCOM Aisle Marking Tape, 2"x108ft, Yellow (PST210)
- Brady Marking and Warning Tapes