Shop All Marking and Warning Tapes
Brady
ToughStripe Max Clear Floor Marking Tape Vinyl 4in W x 100' L Clear
Mfr # 152115
Zoro # G708582362
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.050 in
- Application Floor Marking;Lean and 5S Labeling;Safety Identification
- Material Vinyl
- Length 100 ft
- Includes Roll of 100 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152115
- Zoro # G708582362
- UPC # 888434559192
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Length | 100 ft |
Details
Item - Anti-Slip Tapes | Floor Marking Tape |
Thickness | 0.050 in |
Application | Floor Marking;Lean and 5S Labeling;Safety Identification |
Material | Vinyl |
Includes | Roll of 100 Feet |
Adhesive | Permanent Acrylic |
Color | Clear |
Description
Improve safety by protecting important floor signs, images and markings with this clear floor marking tape. Thick, clear ToughStripe Max material that resists cuts and scrapes in high-traffic areas. Aggressive adhesive performance when you need it; easy removal when you dont. Durable and withstands wear in industrial settings. Clear, overlaminate protection for images and signs on floors .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (62-401)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- BRADY Floor Marking Tape, Black/Ylw, 3"W, 100ft (177018)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Blk/Wht (152751)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104446)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104377)
- BRADY Floor Tape, Red/White, 3 inx100 ft, Roll (170072)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Red (471)
- Brady Marking and Warning Tapes