Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
ToughStripe Floor Tape Applicator
Mfr # 150852
Zoro # G108581484
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Width 15 in
- Color Blue
- Material Polycarbonate;Steel
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150852
- Zoro # G108581484
- UPC # 754473630706
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 20 in |
Width | 15 in |
Depth | 10 in |
Details
Item | Floor Marking Applicator |
Color | Blue |
Material | Polycarbonate;Steel |
Description
Don't waste time and space on multiple tape applicators for your floor marking needs - put it all on the line with the . One tool for all - this applicator makes applying 2 in. vinyl and all 2 - 4 in. ToughStripe tapes a breeze. Ergonomic and lightweight design saves your back and keeps material changeovers fast and efficient. Make it quick - applicator winds used liner as you're applying the tape to make clean up quick and easy. Small footprint means this applicator can fit in to tight spaces to save you storage space. For continuous tapes only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, S (2394-3)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- CONDOR Reusable Corded Ear Plugs, Flanged Shape, NRR 27 dB, Red/Yellow, 100 Pairs (55NL99)
- BRADY Brady 104347 ToughStripe Floor Marking Tape, Polyester 3W X 100'L BlackYellow (104347)
- BRADY Brady 104433 ToughStripe Floor Marking Tape, 2W X 5L, Yellow, LShaped Design, 20 pack (104433)
- BRADY Floor Marking Tape, 3" W, Yellow, 100 ft. L (149636)
- BRADY Floor Marking Tape, 2" W, Blue, 100 ft. L (149631)
- BRADY Brady 104377 ToughStripe Floor Marking Tape, Polyester, 4W X 100'L, BlackYellow (104377)
- BRADY Brady 104311 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, White (104311)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- Brady Anti-slip tapes, Treads & Stair Nosings