Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100'
Mfr # 132434
Zoro # G608581496
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 100 ft
- Material Polyester with Polyester Overlaminate
- Thickness 0.008 in
- Includes Roll of 100 Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 132434
- Zoro # G608581496
- UPC # 754473845247
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Length | 100 ft |
Details
Item | Floor Marking Tape |
Color | Black, Orange |
Material | Polyester with Polyester Overlaminate |
Thickness | 0.008 in |
Includes | Roll of 100 Feet |
Description
Extremely durable ToughStripe floor marking tapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic. Visible floor-marking improves safety and organization in almost any industrial environment. High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting. Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths. Can be easily applied by one person working alone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- SIGNMISSION No Parking Prohibido Estacionar No Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23598 (A-1218-23598)
- ZEPPELINPRODUCTS ZeppelinProducts UTX-IWD4-BRW Texas Secretary Debossed Leather Wallet (UTX-IWD4-BRW)
- BRADY Floor Marking Tape, 3" W, Yellow, 100 ft. L (149636)
- BRADY Floor Marking Tape, 3" W, White, 100 ft. L (149640)
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- BRADY Striped Anti-Slip Tape (78150)
- BRADY Brady 104318 ToughStripe Floor Marking Tape, 2 W X 100'L, RedWhite (104318)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- HANDI TREADS Glow Grit Non-Slip Tape 2in x 15 ft, Industrial Adhesive (HTPG0215LP1)
- Brady Anti-slip tapes, Treads & Stair Nosings