Shop All Label Maker Accessories
This Product is Discontinued
Brady
Thermal Transfer Printer Ribbon, Red (Discontinued)
Mfr # R4410-RD
Zoro # G4895457
This Product is Discontinued
Key Features
- Printer Series Compatibility TLS 2200, TLS-PC LINK
- For Use With Mfr. No. TLSPC, TLS2200
- Standards RoHS Compliance, UL Recognized
- Width 2 in
- Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4410-RD
- Zoro # G4895457
- UPC # 662820187042
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Length | 75 ft |
Size (WxL) - Label Printer Ribbons | 2 in x 75 ft |
Ribbon Length | 75 ft |
Ribbon Width | 2 in |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | TLS 2200, TLS-PC LINK |
For Use With | Mfr. No. TLSPC, TLS2200 |
Standards | RoHS Compliance, UL Recognized |
Color | Red |
Ink Color | Red |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R4400 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Compatible Mfr Part Number | TLS 2200, TLS-PC LINK |
Ribbon Formulation | Resin |
Ribbon Color | Red |
Description
Label Printer Ribbon Cartridge, Compatible Mfr Part Number TLS 2200, TLS-PC LINK, Printer Series Compatibility TLS 2200, TLS-PC LINK, Ribbon Color Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 75 ft, Ribbon Width 2 in, Ribbon Series R4400, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.