Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Ribbon, 6200
Mfr # R6200
Zoro # G5830072
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- For Use With Use this Brady 6200 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Standards RoHS Compliance
- Width 2 23/64 in
- Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6200
- Zoro # G5830072
- UPC # 662820548027
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 23/64 in |
Length | 984 ft |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Ribbon Width | 2 3/8 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
For Use With | Use this Brady 6200 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Color | Black |
Ink Color | Black |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Resin |
Ribbon Series | R6200 |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Heat-Resistant |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit, Universal, Yellow (KIT2500)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-AN-10110)
- ESS Tear Off Lens Covers, PK6 (740-0135)
- AVON PROTECTION Mask, Twin Port, PU Lens, Rubber Facepc, M (70501-188)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R6000)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- Brady Safety Labels