Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Ribbon, 6000
Mfr # R6007
Zoro # G5649454
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, i7100, THT 3" Core Printers
- For Use With Use this Brady 6000 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Brady Thermal Transfer Printers, PAM 3000, BBP81, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Standards RoHS Compliance
- Width 4 21/64 in
- Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6007
- Zoro # G5649454
- UPC # 662820139157
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Width | 4 21/64 in |
Length | 984 ft |
Ribbon Width | 4 5/16 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP81, i7100, THT 3" Core Printers |
For Use With | Use this Brady 6000 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Brady Thermal Transfer Printers, PAM 3000, BBP81, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Color | Black |
Ink Color | Black |
Green Certification or Other Recognition | RoHS |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BBP81 |
Ribbon Color | Black |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon on Open Core |
Ribbon Series | R6000 |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP81, Material Properties Halogen Free, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152483)
- SAFETY TECHNOLOGY INTERNATIONAL Motion Detector Guard, Steel Wire, Surface (STI-9622)
- AURALEX ACOUSTICS GreatGRAMMA (GreatGRAMMA™)
- IMPACTO PROTECTIVE PRODUCTS Impacto Metatarsal Webbing Straps For Metguard For Shoes Without Laces, Nylon, One Size, Black (METSTRAP)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Universal Rolling Case for Printer (120994)
- Brady Label Maker Accessories