Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Ribbon, 6000
Mfr # R6006
Zoro # G5605871
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- For Use With Use this Brady 6000 Series Ribbon with Brady Thermal Transfer Printers, Bradyprinter PR Plus, Bradyprinter PR Plus 600, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, PAM 3000
- Standards CSA Approved, RoHS Compliance, UL Recognized
- Width 1 37/64 in
- Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6006
- Zoro # G5605871
- UPC # 662820557548
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Width | 1 37/64 in |
Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 1 9/16 in x 984 ft |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Ribbon Width | 1 9/16 in |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
For Use With | Use this Brady 6000 Series Ribbon with Brady Thermal Transfer Printers, Bradyprinter PR Plus, Bradyprinter PR Plus 600, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, PAM 3000 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Color | Black |
Ink Color | Black |
Ribbon Series | R6000 |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Material Properties | Halogen Free |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Black |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Material Properties Halogen Free, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 1 9/16 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO KingLock K3 Fire Hydrant Lock (202630)
- BRADY Eye Wash Sign, 5X3-1/2", Polyester, 83935 (83935)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Battery Pack, Li-Ion (BMP-UBP)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- Brady Safety Labels