Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Ribbon, 6000
Mfr # R6002
Zoro # G5576182
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, i7100, THT 3" Core Printers
- For Use With Use this Brady 6000 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Standards CSA Approved, RoHS Compliance, UL Recognized
- Width 3 17/64 in
- Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6002
- Zoro # G5576182
- UPC # 662820557531
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Width | 3 17/64 in |
Length | 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 3 1/4 in |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Details
Printer Series Compatibility | BBP81, i7100, THT 3" Core Printers |
Item | Label Printer Ribbon |
For Use With | Use this Brady 6000 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Color | Black |
Ink Color | Black |
Ribbon Color | Black |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | BBP81 |
Ribbon Series | R6000 |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Mfr Part Number BBP81, Material Properties Halogen Free, Printer Series Compatibility BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- BRADY Pipe Marker, Steam Supply, 1 In.H (20470)
- BOULDER CREEK Rainsuit 3Pc Vnl Clr Lg (61103-CM)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- Brady Label Maker Accessories