Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 6-27/32" W, 984 ft. L, Black
Mfr # R6008
Zoro # G6905166
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Black
- Ink Color Black
- Width 6-27/32"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6008
- Zoro # G6905166
- UPC # 662820552642
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 6-27/32" |
Length | 984 ft. |
Ribbon Width | 6 7/8 in |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 6 7/8 in x 984 ft |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 360X-Plus II, Thermal Transfer Printers |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Formulation | Resin |
Ribbon Series | R6000 |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Material Properties Halogen Free, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 6 7/8 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340180)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- SAS SAFETY Thickster Powdered Latex Disposable Gloves -14 Mil - 2X-Large, 50PK (6605)
- DIGZ M Jersey Cotton Garden Green Gardening Gloves (77352-26)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Label, 3/4 in W, White (M6-10-8425)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, White (13512)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue (13524)
- BRADY Label, 1 1/2 in W, Clear; White (M6-104-427)
- Brady Label Maker Ribbons