Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 5-1/8" W, 984 ft. L, Black
Mfr # R6004
Zoro # G7081252
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Black
- Width 5-1/8"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6004
- Zoro # G7081252
- UPC # 662820552659
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 5-1/8" |
Length | 984 ft. |
Core Diameter | 1 in |
Ribbon Width | 5 1/8 in |
Size (WxL) - Label Printer Ribbons | 5 1/8 in x 984 ft |
Ribbon Length | 984 ft |
Details
Color | Black |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 360X-Plus II, Thermal Transfer Printers |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Color | Black |
Material Properties | Halogen Free |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Series | R6000 |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Material Properties Halogen Free, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 5 1/8 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Faceshield Visor, Clear, PC, 13" W, 9" H (A014AA00)
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS RG 2XL)
- PORTWEST Classic Rain Jacket, XXXL (US440)
- BRADY Label, 2 in W, Outdoor, Tan (M7C-2000-595-TN)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- BRADY Label, 1 1/2 in W, Clear; White (M6-34-427)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Red (R4507-RD)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R4309)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- Brady Label Maker Ribbons