Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 5-1/8" W, 984 ft. L, Black
Mfr # R4304
Zoro # G6698833
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Black
- Ink Color Black
- Length 984 ft.
- Width 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4304
- Zoro # G6698833
- UPC # 662820352457
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 5-1/8" |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 5 1/8 in x 984 ft |
Ribbon Width | 5 1/8 in |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 360X-Plus II, Thermal Transfer Printers |
Standards | CSA Approved, UL Recognized |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Black |
Ribbon Formulation | Wax/Resin |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Series | R4300 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 5 1/8 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards CSA Approved, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM RTK Centre, Board, 24x30 In (ZRS341)
- ZORO SELECT Elbow Support, XL, Black, Single Strap, Features: Machine Washable (6T571)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- BRADY Label, 4 in W, Black; Orange; White (M6-38-483-WARNING)
- BRADY Label, 1 1/2 in W, Gray; Green (M7-30-428-CALI)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- BRADY Label, 4 in W, White (M6-38-424)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- Brady Safety Labels