Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Ribbon, 4400, Wht
Mfr # R4402-WT
Zoro # G5702663
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- For Use With Use this Brady 4400 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
- Standards RoHS Compliance
- Width 3 17/64 in
- Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4402-WT
- Zoro # G5702663
- UPC # 662820352662
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Width | 3 17/64 in |
Length | 984 ft |
Ribbon Length | 984 ft |
Ribbon Width | 3 1/4 in |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
For Use With | Use this Brady 4400 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Color | White |
Ink Color | White |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | White |
Ribbon Format | Ribbon on Open Core |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Formulation | Resin |
Ribbon Series | R4400 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color White, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses XM340 Series (S74271)
- SUNDSTROM SAFETY Cartridge, Threaded, CL, HC, SD, FM, AM, MA, Olive, 2 PK, NIOSH 42 CFR 84 (SR 533)
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25650)
- ZORO SELECT Fire Hose, 1-1/2in.x100 ft., NST, Yellow (45DV13)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- ROLL PRODUCTS Hazard Chemical Label, Roll, PK250 (141534)
- Brady Label Maker Accessories