Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Ribbon, 4300
Mfr # R4308
Zoro # G5741321
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, i7100, THT 3" Core Printers
- For Use With Use this Brady 4300 Series Ribbon with Brady Thermal Transfer Printers, Brady 360X-Plus II
- Standards RoHS Compliance
- Width 6 55/64 in
- Length 984 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4308
- Zoro # G5741321
- UPC # 662820352716
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Width | 6 55/64 in |
Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 6 7/8 in x 984 ft |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Ribbon Width | 6 7/8 in |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP72, BBP81, i7100, THT 3" Core Printers |
For Use With | Use this Brady 4300 Series Ribbon with Brady Thermal Transfer Printers, Brady 360X-Plus II |
Standards | RoHS Compliance |
Color | Black |
Ink Color | Black |
Ribbon Color | Black |
Ribbon Series | R4300 |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 6 7/8 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 535-00097 (535-00097)
- KISHIGO High-Visibility Vest, Green, S/M (B123-S-M)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- PROPPER Tactical Polo, 3XL, Black (F53834C0013XL)
- BRADY Magnet Accessory (M50-MAGNET)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- Brady Label Maker Accessories