Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black
Mfr # R6201
Zoro # G7143762
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY 1244, BRADY 1344
- Color Black
- Ink Color Black
- Length 360 ft.
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6201
- Zoro # G7143762
- UPC # 662820809234
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 360 ft. |
Width | 4" |
Size (WxL) - Label Printer Ribbons | 4 in x 360 ft |
Ribbon Width | 4 in |
Ribbon Length | 360 ft |
Core Diameter | 1/2 in |
Details
Printer Series Compatibility | BRADY 1244, BRADY 1344 |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady Thermal Transfer Printer Models 1024, 1244, 1344 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Formulation | Resin |
Ribbon Color | Black |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Heat-Resistant |
Compatible Mfr Part Number | THT 1" Core Printers |
Ribbon Series | R6200 |
Ribbon Format | Ribbon on Open Core |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 1 In. Core Printers, Printer Series Compatibility THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 360 ft, Ribbon Width 4 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Heat-Resistant, Standards CSA Approved, RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- LYLE Decaldanger Non-Potable Water, 10"x7", Height: 7 in, LCU4-0277-ND_10X7 (LCU4-0277-ND_10X7)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- TENACTIV Cut-Resistant Gloves, PR, L, Orange (STXPNRVB-9)
- BRADY Label, 4 in W, White (M6-38-424)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-595-YL)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 2 in W, Outdoor, Pink (M7C-2000-595-PK)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-439)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- Brady Label Maker Ribbons