Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black
Mfr # R6101
Zoro # G6522406
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Black
- Width 4"
- Length 360 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6101
- Zoro # G6522406
- UPC # 662820115137
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 4" |
Length | 360 ft. |
Size (WxL) - Label Printer Ribbons | 4 in x 360 ft |
Ribbon Width | 4 in |
Ribbon Length | 360 ft |
Core Diameter | 1/2 in |
Details
Color | Black |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, BBP81, Brady 1024, Brady 1244, Brady 1344 |
Standards | RoHS Compliance |
Resistance Properties | Scratch-Resistant, Smear-Resistant |
Ribbon Series | R6100 |
Ribbon Formulation | Wax/Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | THT 1" Core Printers |
Ribbon Color | Black |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 1 In. Core Printers, Printer Series Compatibility THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 360 ft, Ribbon Width 4 in, Ribbon Series R6100, Ribbon Formulation Wax/Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign, Caution, 7X10", Bk/Yel, Eng, Text, 84827 (84827)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4913)
- BRADY Label Printer Ribbon, R4300 Series, For M6 Printers, Halogen Free, Black, 2 in W x 75 ft L (M61-R4310)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Red (13514)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- BRADY Label, 1/2 in W, Outdoor, White (M7C-500-595-WT)
- BRADY Label, 2 in W, Outdoor, Yellow (BM7C-2000-584-YL)
- Brady Safety Labels