Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black
Mfr # R6001
Zoro # G6897807
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY 1244, BRADY 1344
- Color Black
- Ink Color Black
- Length 360 ft.
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6001
- Zoro # G6897807
- UPC # 662820115120
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 360 ft. |
Width | 4" |
Ribbon Width | 4 in |
Core Diameter | 1/2 in |
Ribbon Length | 360 ft |
Size (WxL) - Label Printer Ribbons | 4 in x 360 ft |
Details
Printer Series Compatibility | BRADY 1244, BRADY 1344 |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 1244, Brady 1344, Thermal Transfer Printers |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Series | R6000 |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | THT 1" Core Printers |
Material Properties | Halogen Free |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Black |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 1 In. Core Printers, Material Properties Halogen Free, Printer Series Compatibility THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 360 ft, Ribbon Width 4 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 060)
- FIREGUARD Flame Retardant Coating, Fabric, 5 gal. (F FGD G05)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- DAP Barrier Foam White Polyurethane Foam Multipurpose Barrier Foam 12 oz (7565012530)
- BRADY Label, 1 in W, White (M6-98-499)
- BRADY Label, 1 1/16 in W, White (M6-171-593)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6207)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Blue (M7-R6900-BL)
- BRADY Label, 1 in W, White (M6-16-483)
- BRADY Label, 3/8 in W, Indoor, White (M6C-375-498)
- BRADY Label, 1 in W, Clear; White (M7-31-427)
- Brady Safety Labels