Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black
Mfr # R4901
Zoro # G6461944
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BRADY 1244, BRADY 1344
- Color Black
- Ink Color Black
- Width 4"
- Length 360 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4901
- Zoro # G6461944
- UPC # 662820115113
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 4" |
Length | 360 ft. |
Ribbon Width | 4 in |
Size (WxL) - Label Printer Ribbons | 4 in x 360 ft |
Ribbon Length | 360 ft |
Core Diameter | 1/2 in |
Details
Printer Series Compatibility | BRADY 1244, BRADY 1344 |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 1244, Brady 1344, Thermal Transfer Printers |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | High Temperature-Resistant, Smear-Resistant, Solvent-Resistant |
Ribbon Series | R4900 |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | THT 1" Core Printers |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 1 In. Core Printers, Printer Series Compatibility THT 1 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 360 ft, Ribbon Width 4 in, Ribbon Series R4900, Ribbon Formulation Resin, Core Diameter 1/2 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties High Temperature-Resistant, Smear-Resistant, Solvent-Resistant, Standards CSA Approved, RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Scaffold Inspection Tag (TAR718)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1500-RD_10X7 (U5-1500-RD_10X7)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, L, PR (4000P-10)
- ZORO SELECT Property Markers, 4 ft, PK12 (DM650)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Red (R4402-RD)
- BRADY Label, Vinyl, Matte, 1 1/2" W (M6-33-417)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- BRADY Label, 1 in W, Outdoor, Black (M7C-1000-595-BK)
- BRADY Label, 1 in W, White (M6-18-499)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- Brady Safety Labels