Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-7/64" W, 200 ft. L, Black
Mfr # 134352
Zoro # G7478003
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility GlobalMark
- Ink Color Black
- Length 200 ft.
- Width 4-7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 134352
- Zoro # G7478003
- UPC # 754473925925
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Length | 200 ft. |
Width | 4-7/64" |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 3/32 in x 200 ft |
Ribbon Width | 4 3/32 in |
Details
Color | Black |
Printer Series Compatibility | GlobalMark |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Mfr. No. 76801, 76800 |
Standards | CSA Approved, UL Recognized |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Ribbon Series | R6000 |
Material Properties | Halogen Free |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Formulation | Resin |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon Cartridge, Material Properties Halogen Free, Printer Series Compatibility GlobalMark 2 Industrial Label Maker, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R6000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards CSA Approved, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 12" Number Set, PMC12-E (PMC12-E)
- NMC Restricted Area Do Not Enter Sign, RA8AB (RA8AB)
- MSA SAFETY Lens Covers, PK25 (456975)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, PR (451M-08)
- BRADY Label, 1 in W, Clear; White (M7-19-427)
- BRADY Label, 1 1/2 in W, White (M6-30-427-AW)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- BRADY Label, Vinyl, Matte, 1" W (M7-21-417)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- Brady Safety Labels