Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Red
Mfr # R4407-RD
Zoro # G6732896
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Red
- Ink Color Red
- Width 4-21/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4407-RD
- Zoro # G6732896
- UPC # 662820557593
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Width | 4 5/16 in |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Red |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Red |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance, UL Recognized |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Color | Red |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Series | R4400 |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Red, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 10 M, Men's Monroe Hiking Boot, Brown PR (314858M200XX100XXX)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- ENDURA Gloves, White, M Glove Size, PK12 (378SBM)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 21.75" x 21.75", Corner (447105100)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6413)
- BRADY Label, 1 in W, Silver (M6-20-7576)
- Brady Safety Labels