Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Blue
Mfr # R4407-BL
Zoro # G6731532
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Blue
- Length 984 ft.
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R4407-BL
- Zoro # G6731532
- UPC # 662820557609
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 4-21/64" |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Width | 4 5/16 in |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Details
Color | Blue |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Blue |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance, UL Recognized |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R4400 |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Color | Blue |
Ribbon Format | Ribbon on Open Core |
Ribbon Formulation | Resin |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Blue, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Plastic, Red, White (476N39)
- CONDOR Back Support, Premium, XL (3RVC5)
- IMPACTO Impact Gloves, M, Bl/Gr, SuedeLeather, Right (50110110032)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Large (48-22-8902)
- BRADY Label, 1 in W, Clear; White (M6-96-427)
- BRADY Label, 1 in W, Outdoor, Blue (M7C-1000-595-BL)
- BRADY Label, 1/2 in W, White (M6-11-498)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- GARDENERS BLUE RIBBON Blue Ribbon T023B TLabel, White Background (T023B-6)
- Brady Label Maker Ribbons