Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # R6007PC
Zoro # G6965926
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Black
- Width 4-21/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6007PC
- Zoro # G6965926
- UPC # 662820300236
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 984 ft. |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Ribbon Width | 4 5/16 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Details
Color | Black |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Thermal Transfer Printers, BBP81, Tagus T200, Tagus T300, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Color | Black |
Ribbon Format | Ribbon on Open Core |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Formulation | Resin |
Ribbon Series | R6000 |
Product Type | Single Color Thermal Transfer Ribbon |
Material Properties | Halogen Free |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Material Properties Halogen Free, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (2RP)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, XS, 1 Pair (5AJ52)
- ELECTROMARK HMIG Label, 3 In. H, 5 In. W, PK25 (Y604388)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Label, 1/2 in W, Clear; Yellow (M6-11-427-YL)
- BRADY Label, 1 in W, Clear; White (BM-21-427)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R4306)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, White (76741)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- Brady Label Maker Ribbons