Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black
Mfr # R4307
Zoro # G7505276
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Black
- Ink Color Black
- Length 984 ft.
- Width 4-21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4307
- Zoro # G7505276
- UPC # 662820302537
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 4-21/64" |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 984 ft |
Ribbon Width | 4 5/16 in |
Core Diameter | 1 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Use this Brady 4300 Series Ribbon with Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Brady Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72, Tagus T200, Tagus T300 |
Standards | Compliant with RoHS Directive |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Series | R4300 |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Color | Black |
Ribbon Formulation | Wax/Resin |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4300, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , HARD HAT AREA (IN-40-724I)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- MASTER LOCK Padlock Station, Unfilled, Holds 18 Padlocks, 3 in H x 17.5 in W, English/French/Spanish, Red (S1518)
- BRADY Label, 3/8 in W, Indoor, Clear (M7C-375-430)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Label, 1 in W, Indoor, White (M6C-1000-483)
- BRADY Label, 1 in W, White (M6-20-422)
- BRADY Label, 1/2 in W, White (M6-11-498)
- BRADY Printer Ribbon, Black, 150 ft L, 2" W (A62-R4300)
- BRADY Label, 1 1/2 in W, Clear; White (M6-157-427)
- Brady Safety Labels