Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black
Mfr # R6009
Zoro # G7018873
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility Thermal Transfer Printer
- Ink Color Black
- Width 4-21/64"
- Length 500 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6009
- Zoro # G7018873
- UPC # 662820144359
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 4-21/64" |
Length | 500 ft. |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 500 ft |
Ribbon Length | 500 ft |
Ribbon Width | 4 5/16 in |
Core Diameter | 1 in |
Details
Color | Black |
Printer Series Compatibility | Thermal Transfer Printer |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 4042, Intermec 3440, Thermal Transfer Printers |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Series | R6000 |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Color | Black |
Material Properties | Halogen Free |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | THT 3" Core Printers |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Open Core |
Description
Label Printer Ribbon, Compatible Mfr Part Number THT 3 In. Core Printers, Material Properties Halogen Free, Printer Series Compatibility THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 500 ft, Ribbon Width 4 5/16 in, Ribbon Series R6000, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point), White (10057441)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49102)
- HY-KO 3In White Vinyl Letter V, 10PK (A30532)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-191-593)
- BRADY Label, 1 in W, Yellow (M7-174-593-YL)
- BRADY Printer Ribbon, 4.33" W, 984 ft. L, Black (R4707)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- BRADY Label, 1/2 in W, Outdoor, Orange (M6C-500-439-OR)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- Brady Label Maker Ribbons