Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Blue
Mfr # R4402-BL
Zoro # G6845404
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Blue
- Ink Color Blue
- Length 984 ft.
- Width 3-17/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4402-BL
- Zoro # G6845404
- UPC # 662820557272
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Length | 984 ft. |
Width | 3-17/64" |
Ribbon Width | 3 1/4 in |
Ribbon Length | 984 ft |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Blue |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Blue |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance, UL Recognized |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon on Open Core |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Series | R4400 |
Ribbon Color | Blue |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Blue, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Adhesive Backed Vinyl (DL40BP50)
- FASHION SEAL Lab Coat, White, 39-1/4 In. L (499 42)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- BRADY Label, 1 in W, Outdoor, Black (M6C-1000-439-BK)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- BRADY Label, 1 in W, Clear; White (M7-19-427)
- Brady Label Maker Ribbons