Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black
Mfr # R6202
Zoro # G7092547
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Ink Color Black
- Width 3-17/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R6202
- Zoro # G7092547
- UPC # 662820548034
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 3-17/64" |
Length | 984 ft. |
Ribbon Length | 984 ft |
Size (WxL) - Label Printer Ribbons | 3 1/4 in x 984 ft |
Ribbon Width | 3 1/4 in |
Core Diameter | 1 in |
Details
Color | Black |
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Heat-Resistant |
Ribbon Color | Black |
Ribbon Format | Ribbon on Open Core |
Ribbon Series | R6200 |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R6200, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Heat-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, Al, Silver, 1" Hx2" W, Rectangle, PK100 (20LT21)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A020BA02)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-M)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-8)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- BRADY Label, 3/8 in W, Indoor, White (M7C-375-498)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6102)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6402)
- Brady Label Maker Ribbons