Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, Red
Mfr # R4500-RD
Zoro # G6504364
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Red
- Ink Color Red
- Width 2-23/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # R4500-RD
- Zoro # G6504364
- UPC # 662820557364
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 2-23/64" |
Length | 984 ft. |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Ribbon Width | 2 3/8 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Red |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Red |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | RoHS Compliance |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Resistance Properties | Chemical-Resistant, Smear-Resistant |
Ribbon Series | R4500 |
Ribbon Format | Ribbon on Open Core |
Ribbon Color | Red |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Formulation | Wax/Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Red, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant, Standards RoHS Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, L, PK12 (1936L)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-WBIB-Y5X)
- SUPERIOR GLOVE Heat Resistant Glove, Leather Palm, L, PK12 (SCPSCLP/L)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- BRADY Label, 1/2 in W, White (M7-11-499)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-16)
- BRADY Label, 1 in W, Clear; White (M7-21-427)
- BRADY Label, 1 1/2 in W, White (M6-30-427-AW)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Label, 1/2 in W, Clear; White (M7-17-427)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- Brady Label Maker Ribbons