Shop All Label Maker Ribbons
Brady
Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, Black
Mfr # R6400
Zoro # G6469477
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
- Color Black
- Ink Color Black
- Width 2-23/64"
- Length 984 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # R6400
- Zoro # G6469477
- UPC # 662820662631
- Country of Origin Japan
- Category Label Maker Ribbons
Dimensions
Width | 2-23/64" |
Length | 984 ft. |
Core Diameter | 1 in |
Size (WxL) - Label Printer Ribbons | 2 3/8 in x 984 ft |
Ribbon Width | 2 3/8 in |
Ribbon Length | 984 ft |
Details
Printer Series Compatibility | BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS |
Color | Black |
Item | Thermal Transfer Printer Ribbon |
Ink Color | Black |
For Use With | Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72 |
Standards | CSA Approved, RoHS Compliance, UL Recognized |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Color | Black |
Ribbon Series | R6400 |
Compatible Mfr Part Number | BBP72-34L, BBP81 |
Ribbon Format | Ribbon on Open Core |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon, Compatible Grainger Part Number 22NA72, Compatible Mfr Part Number BBP72-34L, BBP81, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Ribbon on Open Core, Ribbon Length 984 ft, Ribbon Width 2 3/8 in, Ribbon Series R6400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Interlocking Drainage Mat Tile, Natural Rubber, 5 ft Long x 3 ft Wide, 3/4 in Thick (550S0035BL)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- WEARWELL 20 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, M, 12PK (N9699M)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- BRADY Label, 1 in W, Clear; White (M6-23-427)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- BRADY Label, 1 in W, Light Gray (M6-17-428)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- Brady Safety Labels