Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THTHD-70-727-12
Zoro # G5491561
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, i5100, i7100, IP Series, THT
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Standards Method 215K, MIL-STD-202G, UL Recognized
- Application Circuit Board and Electrical Component Labeling, Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTHD-70-727-12
- Zoro # G5491561
- UPC # 754473847289
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 1/4 in |
Core Diameter | 3 in |
Label Height | 1/4 in |
Label Width | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA76, Compatible Mfr Part Number R6011, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 12,000, Printer Series Compatibility A8500, BBP11, BBP12, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon R6011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, L, 100 PK, Clear (HLY55033)
- GUARDIAN EQUIPMENT Guardian Spray/Dust Cover, 1 1/2" Diameter, GS, PK2 (AP470-002ORG-R)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- MCR SAFETY Cut Resistant Fingerless Gloves, A7 Cut Level, Uncoated, M, 1 PR (9349MD)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Safety Label Dispenser, Plastic, Clear, Win (PD934A)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Grommets for Tags, PK100 (20596)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Label Printer, Blue, 13" H, 5.42 lb. (BMP51-AM-BWSPWID)
- Brady Safety Labels