Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-99-717-10
Zoro # G5681751
product price: $880.99
/ea
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-717 Glossy Static Dissipative Polyimide
- Standards EIA-541 Packaging Material Standards for ESD Sensitive Items, ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, Method 215J, MIL-STD-202F, Notice 12, UL Recognized
- Application Circuit Board and Electrical Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-99-717-10
- Zoro # G5681751
- UPC # 754473925116
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Length | 1/2 in |
Height | 1/2 in |
Roll Size (WxL) - Circuit Board Labels | 11/16 in |
Label Height | 1/2 in |
Label Width | 1/2 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1/2 in |
Roll Width | 11/16 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyimide, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-717, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- CHILL-ITS BY ERGODYNE High-Performance CapBlue (6630)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , 2XL (DCHJ076ABB-2X)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Grommets for Tags, PK100 (20596)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Hard Case (BMP41-HC)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- Brady Label Maker Accessories