Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-96-717-10
Zoro # G5747253
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-717 Glossy Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards EIA-541 Packaging Material Standards for ESD Sensitive Items, ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, Method 215J, MIL-STD-202F, Notice 12, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-96-717-10
- Zoro # G5747253
- UPC # 754473924409
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Length | 1/2 in |
Height | 9/32 in |
Label Height | 9/32 in |
Label Width | 1/2 in |
Label Size (HxW) - Circuit Board Labels | 9/32 in x 1/2 in |
Roll Size (WxL) - Circuit Board Labels | 2 1/2 in |
Core Diameter | 3 in |
Roll Width | 2 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 9/32 in, Label Material Polyimide, Label Width 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-717, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bayonet Cap 6880/37002(AAD), 1/pk (37002)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S2EP-33-010)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- LYLE Danger Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU4-0389-ED_14x10 (LCU4-0389-ED_14x10)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Printer Network Card (NET-LAN)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- Brady Label Maker Accessories