Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-71-727-20
Zoro # G5799997
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, i7100, IP Series, PR Plus
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Circuit Board and Electrical Component Labeling, Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-71-727-20
- Zoro # G5799997
- UPC # 754473847296
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 5/16 in |
Length | 5/16 in |
Height | 5/16 in |
Label Height | 3/16 in |
Roll Width | 2 25/64 in |
Label Size (HxW) - Circuit Board Labels | 3/16 in x 3/16 in |
Core Diameter | 3 in |
Roll Size (WxL) - Circuit Board Labels | 2 25/64 in |
Label Width | 3/16 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Gloss, Label Height 3/16 in, Label Material Polyimide, Label Width 3/16 in, Labels per Roll 20,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Jacket, Reflctv Piping, Lime, L-XL (RWJ106-L-XL)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (White/Black) (HDF50C-19WC)
- ATLITE - EMERGENCY Ny Univer Edglt, Ac Only, Br. Al, 1Sided (AUXA18)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- Brady Label Maker Accessories