Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-70-727-20
Zoro # G5832967
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, i7100, IP Series, PR Plus
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Application Circuit Board and Electrical Component Labeling, Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-70-727-20
- Zoro # G5832967
- UPC # 754473847449
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Width | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1/4 in |
Core Diameter | 3 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 20,000, Printer Series Compatibility BBP81, i7100, IP Series, PR Plus, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, Unlined, L, PR (12-3180-70-L)
- SAS SAFETY CORDED SILICONE EAR PLUGS w/CASE (SA6112)
- RUST-OLEUM Stair Nosing, Ylw, 59inW, Plstic/Fiberglass (271821)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-500-150-WT)
- BROTHER Desktop Label Printer Kit, 4" Tape W (QL1110NWB)
- Brady Label Maker Accessories