Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-70-719-20
Zoro # G5807121
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-719 Matte Low Profile Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards EIA-541 Packaging Material Standards for ESD Sensitive Items, ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-70-719-20
- Zoro # G5807121
- UPC # 754473925048
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1/4 in |
Label Width | 1/4 in |
Core Diameter | 3 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in, Labels per Roll 20,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-719, Recommended Ribbon IP-R6002, R6002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Containment Berm Protector, 48 In. W (48-64-GP1)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (FP-N-100-XS-BLK-4.5)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 2XL (K122-472 XXL REG)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY BBP31 Dust Cover (B31-DC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- Brady Label Maker Accessories