Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-49-718-10
Zoro # G5576873
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-718 Glossy Low Profile Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards ESD Approved for EN 100015-1, ESD Approved for IEC 61340-5-1, RoHS Compliant, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-49-718-10
- Zoro # G5576873
- UPC # 754473924676
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 29/32 in |
Length | 1/4 in |
Height | 1/4 in |
Core Diameter | 3 in |
Label Width | 21/32 in |
Label Height | 1/4 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 21/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 21/32 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100 (NitrileXLB)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 9 1 pc, 3PK (840570)
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (G-ILD-IMPC5-06-XXL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Wire Marking Sleeves, Yellow, 2 In W (3PS-1500-2-YL)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-250-150-WT)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- Brady Safety Labels