Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-48-727-10
Zoro # G5566066
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Application Circuit Board and Electrical Component Labeling, Component Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-48-727-10
- Zoro # G5566066
- UPC # 754473847357
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Length | 1/4 in |
Height | 1/4 in |
Roll Width | 2 13/64 in |
Label Width | 2 in |
Label Height | 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 2 13/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6000, R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- FIRST ALERT FIRST ALERT 1039718 Carbon Monoxide Alarm, Battery, White (1039718/CO400)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- BRADY Hard Case (BMP41-HC)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Battery Pack, Li-Ion (BMP-UBP)
- Brady Safety Labels