Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-48-718-10
Zoro # G5584153
product price: $1,238.99
/ea
Free Shipping & Returns
$1,238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-718 Glossy Low Profile Static Dissipative Polyimide
- Standards ANSI/ESD S541-2008, MIL-STD-202G, Method 215K, UL Approved
- Application Circuit Board and Electrical Component Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-48-718-10
- Zoro # G5584153
- UPC # 754473924669
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Length | 1/4 in |
Height | 1/4 in |
Label Height | 1/4 in |
Roll Size (WxL) - Circuit Board Labels | 2 13/64 in |
Roll Width | 2 13/64 in |
Label Width | 2 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA78, 2TYR1, Compatible Mfr Part Number IP-R6000, R6000, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-718
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Brown, 2"H, PK6 (48JT17)
- MASTER LOCK Lock Label, Danger, PK50 (461)
- PIONEER Tricot Safety Vest, Green, 5XL, 2 Stripe (V1025160U-5XL)
- BDG Lined Split Cowhide Welder, PR, Universal PR (64-9-AG-7)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-595-YL)
- BRADY Hard Case (BMP41-HC)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- Brady Safety Labels