Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-46-727-10
Zoro # G5584451
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-727 Polyimide
- Application Circuit Board and Electrical Component Labeling, Component Labeling
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-46-727-10
- Zoro # G5584451
- UPC # 754473846572
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 3/4 in |
Length | 1/4 in |
Height | 1/4 in |
Label Height | 1/4 in |
Roll Width | 61/64 in |
Roll Size (WxL) - Circuit Board Labels | 61/64 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 3/4 in |
Label Width | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 3/4 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-727, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1471-RD_14X10)
- GERSON (0871571) 2pk ORGANIC VAPOR CARTRIDGE (GEG71)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- BRADY BBP31 Cutter Tool (B31-CCT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- VNM SIGNMAKER Ribbon, Reflective, White, 4 in. W (VNMR110W2)
- Brady Label Maker Accessories