Shop All Label Maker Accessories
Brady
Thermal Transfer Printer Labels, White
Mfr # THT-45-719-10
Zoro # G5670384
product price: $906.99
/ea
Free Shipping & Returns
$906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- For Use With Brady BBP81, 1244, 1344, 200MVP Plus, 2461, 300MVP Plus, 300X-Plus II, 3481, 360X-Plus II, 600X-Plus II, 6441, IP300, IP600, Tagus T200, T300, Thermal Transfer Printers
- Material B-719 Matte Low Profile Static Dissipative Polyimide
- Application Circuit Board and Electrical Component Labeling
- Standards ANSI/ESD S541-2008, MIL-STD-202G, Method 215K, UL Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-45-719-10
- Zoro # G5670384
- UPC # 754473924928
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1 1/2 in |
Length | 1/4 in |
Height | 1/4 in |
Label Width | 1 1/2 in |
Label Height | 1/4 in |
Core Diameter | 3 in |
Label Size (HxW) - Circuit Board Labels | 1/4 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/2 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Static Dissipative Adhesive, Material Series B-719
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, Knitted, Size 8, PR (11-645)
- CLC WORK GEAR Kneeling Mat, 18 x 8 x 1 In, NBR, Black (301)
- MASTER LOCK Lockout Padlock, KA, Red (6121KARED)
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic (HA1575T)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Printer Network Card (NET-LAN)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- VNM SIGNMAKER Ribbon, Reflective, White, 4 in. W (VNMR110W2)
- Brady Label Maker Accessories